Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Double Slip Joint Extension Tube
Mfr # 793BD20BN
Zoro # G2786959
Sold in multiples of 5 for $193.45
$193.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Slip Joint
- For Use With Tubular Drain Applications
- Length (In.) 16"
- Material of Construction Brass
- Type Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 793BD20BN
- Zoro # G2786959
- UPC # 041193125897
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 16" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Double Slip Joint Extension Tube |
Connection | Slip Joint |
For Use With | Tubular Drain Applications |
Material of Construction | Brass |
Type | Extension Tube |
Color/Finish | Chrome |
Description
Ext Tube Dbl Slp 1.5x16 20G Bn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- T&S BRASS Riser Tube - 18" For - Part# Ts5R (TS5R)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- Dearborn Brass Sink Drains