Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Double Slip Joint Extension Tube
Mfr # 793B-1
Zoro # G2786977
Sold in multiples of 5 for $160.95
$160.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Connection Double Slip
- Type Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 793B-1
- Zoro # G2786977
- UPC # 041193125873
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 12" |
Details
Item | Double Slip Joint Extension Tube |
Color/Finish | Chrome |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Double Slip |
Type | Extension Tube |
Description
Ext Tube Dbl Slip 1.5x12 Budg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size (853-040)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048200)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- STANDARD KEIL Sink Drain For - Part# 1816-1414-1351 (1816-1414-1351)
- Dearborn Brass Sink Drains