Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, End Outlet, End Outlet Waste
Mfr # 2121A-1
Zoro # G2784929
product price: $27.59
/ea
Sold in multiples of 10 for $275.90
$275.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type End Outlet
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 2121A-1
- Zoro # G2784929
- UPC # 041193006066
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 16" |
Details
Item | End Outlet Waste |
Material of Construction | Brass |
Type | End Outlet |
Description
Sink Wst 1.5x16 Hl/Eo Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067400)
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- APOLLO BY TMG 3/4 in. x 3/4 in. Blue Twister Polypropylene x 3/8 in. Funny Pipe Reducing Insert Tee (ABTT343438)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 20)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (803ED-20-1)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (799-17-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-20-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814B-17-1)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, J-Bend, Sink J-Bend with Washer Joint (656W-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814TB-1)
- Dearborn Brass Sink Drains