Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 814TB-1
Zoro # G2787519
product price: $26.29
/ea
Sold in multiples of 10 for $262.90
$262.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome/Rough Brass
- For Use With Tubular Drain Applications
- Connection Hose and Clamp/Slip Joint
- Material of Construction Brass
- Type Branch Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 814TB-1
- Zoro # G2787519
- UPC # 41193055576
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Branch Tailpiece |
Color/Finish | Chrome/Rough Brass |
For Use With | Tubular Drain Applications |
Connection | Hose and Clamp/Slip Joint |
Material of Construction | Brass |
Type | Branch Tailpiece |
Description
Br Tlpc 1.5x8 Hse Clmp Thd Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/240 110F)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- DELTA Escutcheon, 4", Square (RP6150)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Dearborn Brass Sink Drains