Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 814ETBN-3
Zoro # G2787449
product price: $23.69
/ea
Sold in multiples of 10 for $236.90
$236.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Hose and Clamp/Slip Joint
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 8"
- Material of Construction Brass
- Type Branch Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 814ETBN-3
- Zoro # G2787449
- UPC # 041193126535
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 8" |
Details
Item | Branch Tailpiece |
Connection | Hose and Clamp/Slip Joint |
Material of Construction | Brass |
Type | Branch Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
For Use With | Tubular Drain Applications |
Description
Br Tlpc 1.5x8 Sj Top w/Bn Unf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" 90 BRONZE ELBOW NO LEAD (310-009NL)
- KOHLER Membrane, 54 Nozzle (1051487)
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- ELKAY Regulator Mount Bracket, For Elkay and HT (55880C)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- Dearborn Brass Sink Drains