Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 814ET171
Zoro # G2787613
product price: $34.49
/ea
Sold in multiples of 10 for $344.90
$344.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- For Use With Tubular Drain Applications
- Material of Construction Brass
- Color/Finish Chrome/Unfinished Brass
- Type Branch Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 814ET171
- Zoro # G2787613
- UPC # 041193007292
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Branch Tailpiece |
For Use With | Tubular Drain Applications |
Material of Construction | Brass |
Color/Finish | Chrome/Unfinished Brass |
Type | Branch Tailpiece |
Connection | Hose and Clamp/Slip Joint |
Description
Brnchtlpc 1-1/2x8 H C w/Slpjnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 1" (4377000260)
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11885)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- MOEN Waste_Assembly (40030BN)
- Dearborn Brass Sink Drains