Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 814ET-1
Zoro # G2787430
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 8"
- For Use With Tubular Drain Applications
- Type Branch Tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 814ET-1
- Zoro # G2787430
- UPC # 41193126511
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 8" |
Overall Length | 8 in |
Nominal Pipe Size | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Branch Tailpiece |
For Use With | Tubular Drain Applications |
Type | Branch Tailpiece |
Connection | Hose and Clamp/Slip Joint |
Color/Finish | Chrome/Unfinished Brass |
Material of Construction | Brass |
Material | Brass |
Finish | Chrome |
Connection Type | Threaded |
Product Type | Tailpiece |
Color | Silver |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Material Brass, Overall Length 8 in, Finish Chrome, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 (150360-75)
- GROUNDTOPPER LID VALVE BOX 6"" UNIVSL (UNI6)
- WATTS Water Pressure Reducing Valve, 50 psi (11/2 25AUB-GG-Z3)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- LARSEN SUPPLY CO Larsen Supply 03-4957 1.5 in. PVC Trip Waste & Overflow Assembly (660474)
- Dearborn Brass Sink Drains