Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 813B-1
Zoro # G2787342
product price: $30.35
/ea
Sold in multiples of 10 for $303.50
$303.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubular Drain Applications
- Color/Finish Chrome/Rough
- Connection Hose and Clamp/Slip Joint
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 813B-1
- Zoro # G2787342
- UPC # 041193055569
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 8" |
Details
Item | Branch Tailpiece |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Rough |
Connection | Hose and Clamp/Slip Joint |
Type | Branch Tailpiece |
Material of Construction | Brass |
Description
Br Tlp 1.5x8 3/4Hose or 1/2Swt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- PARKER Square Head Plug, Brass, 1/2 in, MNPT (211P-8)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- Dearborn Brass Sink Drains