Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 812B-1
Zoro # G2787327
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- For Use With Tubular Drain Applications
- Color/Finish Chrome/Unfinished Brass
- Pipe Dia. (In.) 1-1/2"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 812B-1
- Zoro # G2787327
- UPC # 041193126450
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Branch Tailpiece |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Unfinished Brass |
Material of Construction | Brass |
Connection | Hose and Clamp |
Type | Branch Tailpiece |
Description
Branch Tlpc 1.5x8 1/2 Nom Swt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (25220)
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- EVERFLOW Bathroom Sink Pop-Up Drain Assembly with Overflow for vanity, Chrome (PL30-06C)
- Dearborn Brass Sink Drains