Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 812A-1
Zoro # G2787290
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Hose and Clamp
- For Use With Tubular Drain Applications
- Color/Finish Chrome/Unfinished Brass
- Pipe Dia. (In.) 1-1/2"
- Length (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 812A-1
- Zoro # G2787290
- UPC # 041193126443
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 6" |
Details
Item | Branch Tailpiece |
Connection | Hose and Clamp |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Unfinished Brass |
Material of Construction | Brass |
Type | Branch Tailpiece |
Description
Branch Tlpc 1.5x6 1/2 Nom Swt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- LEGEND VALVE 1/2 X 12 T550P 1/4 TURN FF PEX (108-005A)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- SPEAKMAN Drains (S-3470-BC)
- Dearborn Brass Sink Drains