Shop All Drain Components
Dearborn
Branch Tailpiece, Hi-Line, 1-1/2"x8"- 3/4"
Mfr # PP9819
Zoro # G1242059
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color White
- Connection Hi Line (Flanged)
- For Use With Dishwasher or Condensate Connections
- Size 1-1/2" x 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn
- MFR # PP9819
- Zoro # G1242059
- UPC # 41193058508
- Country of Origin Thailand
- Category Drain Components
Dimensions
Size | 1-1/2" x 8" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 8 3/4 in |
Details
Item | Branch Tailpiece |
Material of Construction | Polypropylene |
Color | White |
Connection | Hi Line (Flanged) |
For Use With | Dishwasher or Condensate Connections |
Connection Type | Slip |
Material | Plastic |
Basic Fitting Shape | Tailpiece |
Product Type | Tailpiece |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color White, Product Type Tailpiece, Material Plastic, Overall Length 8 3/4 in, For Use With Condensate Connections, Dishwasher Drain, Finish Not Applicable, Connection Type Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- MOEN 18Ga Um Ss Sink Single D 30X18X5.5 Rcd (GS181210B)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- DEARBORN P-Trap, 1.5, Threaded Adapter Bagged (P9704BG)
- JAY R. SMITH MANUFACTURING Neoprene, Suspended Type Solids Interceptor, Cover Gasket (8730GKT)
- JACKSON Twist Handle Assy (45102002600)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY Round Drain, Stainless Steel, Polished Stainless Steel, For Tile and Marble Showers (42260)
- Dearborn Drain Components