Shop All Brushes
Dean
Brush, Fryer
Mfr # 803-0398
Zoro # G502215251
product price: $16.19
/ea
$16.19
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
Fryer Brush;Length: 28In Overall, 711 Mm Overall;Material(S): Plastic Grip, Steel Rod With Tampica Fiber Bristles;Note: Tampico Fiber Is Made From The Agave Lechugilla;Plant;Outside Diameter: 2In Brush Head, 51 Mm Brush Head;Type: Fryer;Weight: 0.44 Lb;Models Used In:;Frymaster Bid80, Bih152, Bih1721, Bih252, Bih352, Bih452, ;Bih52, Bih552, Biph14, Biph252/255, Biph352/355, Biph452/455, ;Biph52/55, Biph552, Bire14, Eh1721, Fh150, Fmcfe, Fmcfec, ;Fmh50, Fm47, Fpel14, Fpel17, Fpgl330Blcasc, Fpgl430Blcasc, ;Fph150, Fph17Sc, Fph50, Fpph217, Fpph355-Sc, Fpph355Csd,
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
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- GLADE Plug-Ins Apple Cinnamon Scent Air Freshener Refill 1.34 oz Liquid (13074)
- GOFER PARTS Replacment Vac Motor - TD For Ametek 122238-08, Nilfisk/Advance 56116105, Nilfisk/Advance 56115397 (GVM036010)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- DEAN Brush, Fryer (803-0429)
- DEAN Brush, Fryer (803-0209)
- XERO 3 in W Dust Brush 8 in L Handle (012382-25251)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 8 in L Handle, 8 in L Brush, Cream, Wood, 8 in L Overall (1VAD7)
- OSBORN V Trim Scratch Brsh, 3x19 Rows (0005410600)
- TOUGH GUY 6 in W BRUSH, Not Applicable L Handle, 10 in L Brush, White, Polypropylene, 10 in L Overall (3ZG66)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- Dean Brushes