Shop All Gauze & Dressings
Dealmed
Trauma Dressing 12 X 30" Sterile, Ea, 25/Cs, 25PK
Mfr # 783552
Zoro # G206439533
product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783552
- Zoro # G206439533
- UPC # 10817415022834
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 12 in |
Height | 30 in |
Details
Color | White |
Description
Dealmed Multi-Trauma Dressing. Sterile Oversized Pad for Absorbency, Protection, and Padding to Wounds - Oversized dressing that offers superior absorbency, protection, and padding to the wound site. Soft non-woven outer facing wicks moisture into the core, that absorbs and disperses fluid quickly to prevent pooling. Moisture resistant barrier prevents fluid strike-through. Sterile multi-trauma pads ideal for emergency situations. For use in emergency and first aid settings. For treatment of burns, lacerations, fractures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- KEMP USA BZK Antiseptic Towelettes, PK 1000 (11-005)
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person (228-CP)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- DEALMED Trauma Dressing 10 X 30" Sterile, Ea, 25/Cs, 25PK (783551)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- Dealmed Gauze & Dressings