Shop All Exam Room Equipment
Dealmed
Tongue Depressors, Sterile, 6", 100/Bx, 10/Cs, 1000PK
Mfr # 782024
Zoro # G106440707
product price: $79.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 782024
- Zoro # G106440707
- UPC # 817415020222
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Size | 6 in |
Details
Color | Brown |
Description
Dealmed Tongue Depressors, Sterile - Each Sterile tongue depressor is individually wrapped in its own packaging. OPTIMAL DESIGN: Designed for strength and durability, the sterile tongue depressors are made of 100% high quality wood. They are both tasteless and odorless and uniform in color. Packed in convenient sterile peel-down pouches. MULTI-PURPOSE USE: Used in medical practice to depress the tongue to allow for examination of the mouth and throat. Great choice for Emergency First Aid Kits, school craft projects, popsicle sticks, & wax applications. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Medical -Tongue Depressors, STERILE
MPN# 782023
100 Count
Dealmed Medical 5.5 Inch STERILE - Individually Wrapped- Standard Wood Tongue Depressor Item# 782023 100 depressors Specifications: Dealmed Medical Overall Length: 5.5" (139.7 mm) Handle: Wood Tip: Standard Non-Sterile
Applications/Characteristics: For use where a sterile environment is necessary . For patient examinations and oral care. Veterinary examinations Applying or mixing medicines Health and Beauty Waxing Stirring Craft Projects Dealmed Medical custom brand packaging: 1 box of 100 STERILE 5.5Tongue Depressors/ Tongue blades
All products manufactured to a higher standard than most other manufacturers across the globe. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world."
Dealmed Medical -Tongue Depressors, STERILE
MPN# 782023
100 Count
Dealmed Medical 5.5 Inch STERILE - Individually Wrapped- Standard Wood Tongue Depressor Item# 782023 100 depressors Specifications: Dealmed Medical Overall Length: 5.5" (139.7 mm) Handle: Wood Tip: Standard Non-Sterile
Applications/Characteristics: For use where a sterile environment is necessary . For patient examinations and oral care. Veterinary examinations Applying or mixing medicines Health and Beauty Waxing Stirring Craft Projects Dealmed Medical custom brand packaging: 1 box of 100 STERILE 5.5Tongue Depressors/ Tongue blades
All products manufactured to a higher standard than most other manufacturers across the globe. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- PEDIALYTE Pedialyte Assorted Freezer Pops 33.6 fl. oz., PK64 (62605)
- DEALMED Cotton Tipped Applicator, Wood Shaft, 6", N/S, 1000/Bx, 10/Cs, 10000PK (782010)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- DEALMED Cotton Balls, N/S, Med. 1000/Bag, 4/Cs, 4000PK (783261)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, Ea., 100PK (781031)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- Dealmed Exam Room Equipment