Shop All Exam Room Equipment
Dealmed
Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK
Mfr # 782021
Zoro # G006440708
product price: $104.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 782021
- Zoro # G006440708
- UPC # 10859140003535
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Size | 6 in |
Details
Color | Brown |
Description
Dealmed Tongue Depressors, Non-Sterile - Our tongue depressors are great for spreading ointments and for stirring, mixing medications, as well as arts & crafts projects. OPTIMAL DESIGN: Designed for strength and durability, the non-sterile tongue depressors are made of 100% high quality wood. They are both tasteless and odorless and uniform in color. MULTI-PURPOSE USE: Great choice for Emergency First Aid Kits or wax applications. Can also be utilized for projects like games and woodworking, or activities such as ice cream sticks, rainy day projects, classroom use, camp crafts, and birthday parties. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Medical -Tongue Depressors, Non-Sterile
MPN# 782020
100 bandages
Dealmed Medical 5.5 Inch Non-Sterile Standard Wood Tongue Depressor - Item# 782020 500 depressors Specifications: Dealmed Medical Overall Length: 5.5" (139.7 mm) Handle: Wood Tip: Standard Non-Sterile Applications/Characteristics: For use in oral patient examinations and oral care. Veterinary examinations Applying or mixing medicines Health and Beauty Waxing Stirring stick tongue blades Craft Projects Dealmed Medical custom brand packaging: 1 box of 500 Tongue Depressors/ Tongue blades
All products manufactured to a higher standard than most other manufacturers across the globe. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.
Dealmed Medical -Tongue Depressors, Non-Sterile
MPN# 782020
100 bandages
Dealmed Medical 5.5 Inch Non-Sterile Standard Wood Tongue Depressor - Item# 782020 500 depressors Specifications: Dealmed Medical Overall Length: 5.5" (139.7 mm) Handle: Wood Tip: Standard Non-Sterile Applications/Characteristics: For use in oral patient examinations and oral care. Veterinary examinations Applying or mixing medicines Health and Beauty Waxing Stirring stick tongue blades Craft Projects Dealmed Medical custom brand packaging: 1 box of 500 Tongue Depressors/ Tongue blades
All products manufactured to a higher standard than most other manufacturers across the globe. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- ALWAYS Maxi Pads, Extra Heavy Overnight, PK20 (17902PK)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- DEALMED Tongue Depressors, Sterile, 6", 100/Bx, 10/Cs, 1000PK (782024)
- DEALMED Cotton Tipped Applicator, Wood Shaft, 6", N/S, 1000/Bx, 10/Cs, 10000PK (782010)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, Ea., 100PK (781031)
- DEALMED Drape Sheet - 2 Ply Tissue, 40" X 48", White, 100/Cs, 100PK (784071)
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- Dealmed Exam Room Equipment