Shop All Exam Room Equipment
Dealmed
Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK
Mfr # 782141
Zoro # G406440698
product price: $55.99
/pk 12, $4.67/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 21 in x 225 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 782141
- Zoro # G406440698
- UPC # 817415021977
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Size | 21 in x 225 in |
Details
Color | White |
Description
Dealmed Smooth Table Paper for Pattern-Making, Drafting, and Tracing - COMFORTABLE: Smooth covering not only provides comfort to patients but helps act as a fluid repellent. The exam table paper has a softness that moves with the patient. It isn’t stiff or noisy like many other papers. PROTECTIVE: Acts as a reliable cover for furniture. This durable exam room table paper protects exam table upholstery from dirt and moisture, helping it to stay clean and last longer. It helps prevent cross-contamination from patient to patient. DURABLE: Strong & sturdy that helps protect exam tables from moisture and dirt. This affordable, durable medical paper is made extra strong to resist tearing. PROFESSIONAL: Ideal for Doctor's Offices, Patternmaking, Drafting, and Tracing, the Dealmed Table Paper helps give offices, clinics, hospitals and more a clean, professional look, putting your patients more at ease. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Smooth Exam Table Paper for Doctor's Offices, Patternmaking, Drafting, and Tracing - Dealmed Table Paper is a smooth covering to not only provide comfort to the patients, but acts as a reliable cover for furniture. The table paper is strong and sturdy and protect exam tables from moisture and dirt. The smooth property of the paper means it is fluid repellent.
Dealmed Smooth Exam Table Paper for Doctor's Offices, Patternmaking, Drafting, and Tracing - Dealmed Table Paper is a smooth covering to not only provide comfort to the patients, but acts as a reliable cover for furniture. The table paper is strong and sturdy and protect exam tables from moisture and dirt. The smooth property of the paper means it is fluid repellent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Church Truck with Handles-silver (11023)
- OLD SPICE Old Spice 2.25 oz. Pure Sport Deodorant, PK12 (03950)
- DIXON 2 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP122)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- DEALMED Alcohol Prep Pad, Medium, 400/Bx, 10/Cs, 4000PK (781040)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- MCKESSON Blue Sterile O.R. Towel, 17 x 27 Inch, 4/Pack, 4PK (16-6004-B)
- Dealmed Exam Room Equipment