Shop All Gauze & Dressings
Dealmed
Surgical Gauze Sponge, N/S, 4" X 4", 8 Ply, 200/Bx, 20/Cs, 4000PK
Mfr # 783042
Zoro # G206439397
product price: $88.35
/pk 4000, $0.02/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783042
- Zoro # G206439397
- UPC # 817415020673
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Height | 4 in |
Width | 4 in |
Details
Color | White |
Description
MULTI-PURPOSE USE: Ideal for all environments, the surgical sponges are suitable for doctors, EMTs, hospitals, and first aid kits. They’re also great to have on hand for athletes, school nurses and lifeguards for those in need of wound absorption without adhering to the wound. KNOW ABOUT IT: The surgical gauze sponges are non-sterile for a wide range of dressing, cleaning, and procedure prep. They are designed for protection. The non-stick outer facing will help minimize trauma to the wound site and can be cut to any size. MAXIMUM DETAILS: The sponges are packaged in sleeves for convenient aseptic handling and easy access. The sponges allow for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. For convenience, each sponge can be cut to fit any size wound. OPTIMAL COMFORT: With multiple sizes available, the non-stick pads allow full comfort without sticking to the wound. Each sponge is 100% cotton filled, 8-ply, and designed with superior quality with no exposed raw edges. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FirstAidKit w/House, 79pcs, 9 13/16x4 5/8 (48-73-8435C)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Gauze Sponge Woven Sterile 2" X 2" 8-Ply 2'S, 50/Bx, 30/Cs, 1500PK (783822)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, 20/Cs, 4000PK (783222)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK (783144)
- AEK NAR Compressed Gauze (EN9520)
- Dealmed Gauze & Dressings