Shop All Gauze & Dressings
Dealmed
Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK
Mfr # 783112
Zoro # G106439343
product price: $32.65
/pk 96, $0.34/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783112
- Zoro # G106439343
- UPC # 817415020048
- Country of Origin China
- Category Gauze & Dressings
Details
Color | White |
Description
MULTI-PURPOSE USE: Ideal for all environments, the stretch gauze bandages are suitable for all injured body parts, including arms, legs, wrist's, ankles, elbows, and knees. They are ideal for doctors, EMTs, hospitals, and first aid kits. They’re also great to have on hand for athletes, school nurses, lifeguards and ambulances for those in of wound or injury protection. KNOW ABOUT IT: The self adhering, easy to use polyester gauze bandages require minimal taping. Constructed with extra strength and to be latex free. Their high quality breathable fabric is designed for softness that helps eliminate allergic reactions when in contact with the skin. MAXIMUM DETAILS: Each gauze rolled is individually wrapped in peel-open poly pouch to ensure product is sterile for aseptic handling. The bandages are packed in a convenient and sturdy box. With strength and stretch, the bandages can be cut to size depending on injury or wound. OPTIMAL COMFORT: Made from incredibly soft, high-quality fabric. This sterile gauze provides pliable and comfortable stretch to ensure that your wounds remain clean and safe from rashes and other airborne particles. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Medical - Sterile Stretch Gauze Bandage - When Cleanliness and Safety is your objective, Dealmed Products is your solution. Dealmed Medical Supplies and its partner companies carry over 75 years of experience in the Medical Supplies industry. You want a bandage that will protect you from infection and keep you clean and one that is made of soft and high quality fabric. You can be and feel confident instantly when you apply our high-quality gauze. Each roll is sterile and sealed for maximum protection and peace of mind. Our proprietary weave is selected for its maximum comfort and practical ease of handling for wrapping. A generous length of gauze so you can wrap and choose right pressure and level of support for your needs. Maximum absorption and keep wounds dry. Product features: - Skin friendly & hygienic - 6 or 12 rolls per box - We offer a variety of widths - from 2 inches to 6 inches - Stretch and elastic gauze - An Amazon Favorite for years. - 100% satisfaction and Money back guarantee
Dealmed Medical - Sterile Stretch Gauze Bandage - When Cleanliness and Safety is your objective, Dealmed Products is your solution. Dealmed Medical Supplies and its partner companies carry over 75 years of experience in the Medical Supplies industry. You want a bandage that will protect you from infection and keep you clean and one that is made of soft and high quality fabric. You can be and feel confident instantly when you apply our high-quality gauze. Each roll is sterile and sealed for maximum protection and peace of mind. Our proprietary weave is selected for its maximum comfort and practical ease of handling for wrapping. A generous length of gauze so you can wrap and choose right pressure and level of support for your needs. Maximum absorption and keep wounds dry. Product features: - Skin friendly & hygienic - 6 or 12 rolls per box - We offer a variety of widths - from 2 inches to 6 inches - Stretch and elastic gauze - An Amazon Favorite for years. - 100% satisfaction and Money back guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Liquid Hand Soap, 7 1/2 oz Pump Bottle, Coconut Water and Mango, PK12 (17000121598)
- FIRST AID ONLY First Aid Kit Refill, Eye Wash, 4 Oz Bottle (FAE-7016)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- MEDIQUE Cold-EEZE(R), Lozenge, 13.3mg, PK25 (45873)
- DEALMED Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK (783132)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- DEALMED Gauze Pads, Sterile 2'S, Non Woven, 4" X 4", 4 Ply, 25/Bx, 24/Case, 600PK (783144)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- Dealmed Gauze & Dressings