Shop All Scrub Pants
Dealmed
Short Nonwoven S/M Navy Blue Medishorts 50/Cs, 50PK
Mfr # 784901
Zoro # G206439359
product price: $87.79
/pk 50, $1.76/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 784901
- Zoro # G206439359
- UPC # 817415023018
- Country of Origin United States
- Category Scrub Pants
Dimensions
Size | Small/Medium |
Details
Color | Navy Blue |
Description
Disposable Shorts for Men: Designed to provide modest coverage during massage, tanning, waxing and medical services.
Elastic Waist Shorts: Lightweight shorts feature an all-around elastic band for great comfort and fit.
Hygienic Underwear: The boxer shorts are individually-wrapped and disposable for hygiene.
Black Boxer Shorts: Recommended men’s waist size: 32-40; Pack contains 50 black disposable boxer shorts
Elastic Waist Shorts: Lightweight shorts feature an all-around elastic band for great comfort and fit.
Hygienic Underwear: The boxer shorts are individually-wrapped and disposable for hygiene.
Black Boxer Shorts: Recommended men’s waist size: 32-40; Pack contains 50 black disposable boxer shorts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- SCRUB ZONE Scrub Pants, M, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, S, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, XS, Gray, Womens (83222)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- Dealmed Scrubs & Lab Coats