Shop All Paper Towels
Dealmed
Paper Towels, 3 Ply, White, 500 PK
Mfr # 784091
Zoro # G206439373
product price: $39.99
/pk 500, $0.08/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Width 18 in
- Sheet Size 13.5 in x 18 in
- Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 784091
- Zoro # G206439373
- UPC # 817415022288
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 18 in |
Sheet Size | 13.5 in x 18 in |
Details
Item | Paper Towels |
Color | White |
Ply | 3 |
Description
Dealmed Professional Towel. 3-Ply Disposable 13.5" x 18" Disposable Towels. White - SOFT AND ABSORBENT: Dealmed Professional Towels are soft to the touch and skin for patient use that offer convenient and absorbent performance. PROTECTION: Single-use disposable towels that are durable and reliable for patient protection. MULTI-PURPOSE: Ideal for physician and dentist’s offices, art and crafts, janitorial uses, and more. QUALITY TOWEL: Each towel measures 13" x 18", 3-Ply disposable, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29364)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- TIDE Laundry Detergent, 144 oz Box, Powder, Tide Original, 2 PK (PGC 84998)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- KLEENEX Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (KCC 01701)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- Dealmed Paper Towels