Shop All Disposable Gloves
Dealmed
Nitrile Exam Gloves, Nitrile, Powder-Free, S, 1000 PK, Light Blue
Mfr # 787110
Zoro # G606439454
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dealmed
- MFR # 787110
- Zoro # G606439454
- UPC # 10817415022490
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Light Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
POWDER-FREE NITRILE EXAM GLOVES – Providing more protection and eliminating allergies associated with latex gloves, these pull-on closure small medical nitrile gloves are expertly crafted out of nitrile material to provide optimal protection and comfort.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-D-1014-L-10478)
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (787353)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear (DF-850-M)
- Dealmed Gloves & Hand Protection