Shop All Disposable Gloves
Dealmed
Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Light Blue
Mfr # 787130
Zoro # G106439527
product price: $81.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 787130
- Zoro # G106439527
- UPC # 10817415022568
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Light Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
POWDER-FREE NITRILE EXAM GLOVES – Providing more protection and eliminating allergies associated with latex gloves, these pull-on closure small medical nitrile gloves are expertly crafted out of nitrile material to provide optimal protection and comfort.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
OPTIMAL COMFORT – Dealmed nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care.
UTMOST PROTECTION – The 100 count of ambidextrous and disposable exam gloves are non-allergenic and non-irritating. They are also durable enough to protect against liquids and debris while remaining an economically friendly choice.
MULTI-PURPOSE GLOVES – Bulk nitrile gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, grocery shopping, cleaning, pet care, home improvements, hobbies, and arts & crafts.
EFFICIENT PACKAGING – Soft-Fill Technology dispenses the medical examination gloves with unwrinkled ease because they are packaged flat. This allows for more efficient and expedient use when you need to grab a pair of sanitary disposable gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige (787440)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (787353)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- ADENNA Dark Light Black Nitrile Gloves, Exam Grade, Powder Free, 9 Mil, Size L, 1000PK (DLG676)
- Dealmed Gloves & Hand Protection