Shop All Disposable Gloves
Dealmed
Latex Surgical Gloves, Latex, Powder-Free, 75, 300 PK, Beige
Mfr # 787985
Zoro # G506439585
product price: $249.99
/pk 300, $0.83/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 787985
- Zoro # G506439585
- UPC # 10817415022353
- Country of Origin Austria
- Category Disposable Gloves
Dimensions
Size | 75 |
Size - Numeric | 8 1/2 |
Details
Item | Latex Surgical Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Description
Surgeons' hands are the most delicate instruments in the surgical suite. They need to be prepared. And protected. That's why we developed Dealmed Latex Gloves. These protective gloves are anatomically designed to reduce hand fatigue and increase comfort. They are designed to eliminate aerosolization and skin irritation. A special multi-layer copolymer composition provides optimal protection during surgery. The broad, anatomical design with a micro-rough surface provides an effective grip, wet or dry, while maintaining tactile sensitivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40209)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green XL 1 pair (8412X)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, L, 1000 PK, Black (787353)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige (787440)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L (9), 100 PK, Beige (CFG-900-L)
- Dealmed Disposable Gloves