Shop All Topical Ointments, Creams, and Antiseptics
Dealmed
Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., 12/Cs, 12PK
Mfr # 781080
Zoro # G506440673
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - First Aid and Wound Care 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 781080
- Zoro # G506440673
- UPC # 817415020840
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 16 oz. |
Description
Dealmed Isopropyl Rubbing Alcohol 70% USP, First Aid Antiseptic, 16 fl. oz. ANTISEPTIC: Dealmed Isopropyl Rubbing Alcohol 70% USP is used in a wide variety of industrial and household chemicals, and is a common ingredient in chemicals such as antiseptics and detergents. This isopropanol is an effective infection fighter. 70% alcohol can also be used as an antiseptic for disinfection of minor wounds. ABOUT THE PRODUCT: Active Ingredient: Alcohol Isopropyl (70%); inactive ingredient: Water. This is widely used within pharmaceutics, hospitals, cleanrooms, and electronics or medical device manufacturing | FIRST AID HELP: Isopropyl Alcohol is the first aid to help prevent the risk of infection in minor cuts, scrapes, animal bites or serious burns. It can be applied as a cooling, soothing application for patients and athletes. MULTI-PURPOSE USE: Alcohol solution is used in making cosmetics, skin and hair preparations, pharmaceuticals, perfumes, lacquer formulations, dye solutions, antifreezes, soaps, window cleaners. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 95-0305-03 replacement light bulb lamp (95-0305-03 UVP)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- REGISTRY Foldable Hair Dryer, 1875W (RH-1860)
- DEALMED POVIDONE IODINE PREP PAD 10 MEDIUM (781050)
- DEALMED POVIDONE IODINE 10 SWAB 1'S, 500PK (781021)
- DEALMED POVIDONE IODINE 10 SWAB 1'S (781021)
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- Dealmed Topical Ointments, Creams, and Antiseptics