Shop All Gauze & Dressings
Dealmed
Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK
Mfr # 783740
Zoro # G306439402
product price: $62.99
/pk 150, $0.42/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783740
- Zoro # G306439402
- UPC # 817415020697
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Height | 6 in |
Width | 6 in |
Details
Color | White |
Description
EASY TO USE & CHANGE: Targeted wound dressing that is completely hassle free and easy to do, much more so than regular gauze and tape. The adhesive borders help it to stay in place, absorb small leakages, and protect the affected area. ULTIMATE COMFORT: Designed with a soft, non-stick, highly absorbent center pad that provides great cushioning and an adhesive border that does not cause skin irritations, making it easy to change. INDIVIDUALLY PACKED: The bordered gauze's come individually packed in peel down pouches to ensure sterility. The Dealmed island dressings come in easy-to-access boxes of 25 individually wrapped packages for all your needs. MULTI-PURPOSE USE: Ideal dressings for packing large deep wounds, surgery incisions, infections, cuts, wounds, abrasions, pack cover for deep wounds, ulcers, diabetic wounds, cysts, post-surgery wounds, and more. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Sterile Island Dressings are highly absorbent, individually packaged wound care pads ideal for use as a cover dressing after packing large, deep wounds. Also great for surgery incisions, or infections that needs constant redressing. They are Individually packed in peel open pouches and provide excellent absorption and cushioning protection. They are comfortable, and durable, and don't cause any irritation. Excellent alternative to gauze and tape. Offers the convenience of an all-in-one dressing by combining an absorbent non-adherent central pad surrounded by a breathable adhesive border. The non-adherent pad in the center is designed to avoid disrupting the wound bed upon removal. Dealmed Medical Products are used globally in doctors offices, hospitals, and emergency services. We offer a large variety of gloves, gauze, bandages, dressings and many other first aid products.
Dealmed Sterile Island Dressings are highly absorbent, individually packaged wound care pads ideal for use as a cover dressing after packing large, deep wounds. Also great for surgery incisions, or infections that needs constant redressing. They are Individually packed in peel open pouches and provide excellent absorption and cushioning protection. They are comfortable, and durable, and don't cause any irritation. Excellent alternative to gauze and tape. Offers the convenience of an all-in-one dressing by combining an absorbent non-adherent central pad surrounded by a breathable adhesive border. The non-adherent pad in the center is designed to avoid disrupting the wound bed upon removal. Dealmed Medical Products are used globally in doctors offices, hospitals, and emergency services. We offer a large variety of gloves, gauze, bandages, dressings and many other first aid products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000004)
- DOVE Soap Par 25g, 288PK (HA-DOV-005)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Transparent Dressing, 50/Bx, 16 Bx/Cs, 800PK (783620)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019146)
- Dealmed Gauze & Dressings