Shop All Gauze & Dressings
Dealmed
Hydrocolloid Dressing 4" X 4", Thin, 0.5Mm, 10/Bx, 24/Cs, 240PK
Mfr # 783442
Zoro # G806439346
product price: $167.99
/pk 240, $0.70/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783442
- Zoro # G806439346
- UPC # 20817415022954
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Height | 4 in |
Details
Color | Beige |
Description
Hydrocolloid Dressings provide a sterile, moist, insulated healing environment. Remains permeable to moisture, vapor and oxygen to accelerate the healing process. They are used on uninfected, partial or full thickness wounds with low amounts of exudate. Used for uninfected chronic and acute wounds. May be left on for several days depending on the condition of the wound. The longevity of the dressing makes it an ideal economic treatment option for wounds. Lower absorbency level, best suited for pressure ulcers/injuries. Primary or secondary dressing to manage partial- and full-thickness wounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, 20/Cs, 4000PK (783222)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- DEALMED Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK (783132)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- Dealmed Gauze & Dressings