Shop All Gauze & Dressings
Dealmed
Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK
Mfr # 783046
Zoro # G606439508
product price: $68.35
/pk 2000, $0.03/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783046
- Zoro # G606439508
- UPC # 10817415021356
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Height | 4 in |
Details
Color | White |
Description
Slip into sanitary safety and convenience with the Dealmed Gauze Sponges. These Dealmed Gauze Pads are designed for dressing open wounds, prepping, cleaning, and more. They are perfect for administering first aid, first response, and ambulatory treatment of wounds. They are also great to have on hand for athletes, school nurses, lifeguards and for those in need of quick wound absorption. The 12-ply medical gauze pads are 4" x 4" and designed for ultimate absorption without sticking to the wound. Dealmed medical sponges are conveniently packaged in 200 count sleeves. For quick and easy use, simply pull down one end for access. These incredibly strong and breathable medical gauze pads will assure that no matter what you're doing, they will move with you to provide incredible coverage and protection. Being a trusted brand on Amazon for over 15 years, Dealmed started out providing high quality medical supplies within the Northeast region of the U.S. that quickly grew through the whole U.S. We've built our reputation of excellence through enhancing our products by bringing value to our customers. Our team works diligently to provide a wide selection of affordable products quickly and efficiently with the highest level of accuracy and integrity. As a direct manufacturer and leader in new product development, we strive to offer great customer gratification. At Dealmed, we make it our business to understand how the products we sell impact patients’ lives every day and have made it our mission to offer a full range of quality medical products delivered at low prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENGAY Vanishing Scent Gel 2 oz., PK36 (5108197)
- PHYSICIANSCARE PhysiciansCare Cold & Cough Complete (90092-005)
- VIVE HEALTH Overbed Table (LVA1022)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-BLK-STN)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 3", 12/Bx, 8/Cs, 96PK (783113)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Surgical Gauze Sponge, N/S, 3" X 3", 8 Ply, 200/Bx, 20/Cs, 4000PK (783032)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- Dealmed Gauze & Dressings