Shop All Gauze & Dressings
Dealmed
Gauze Pads, Sterile 2'S, 4" X 4", 12 Ply, 25/Bx, 24/Cs, 600PK
Mfr # 783024
Zoro # G206439489
product price: $75.89
/pk 600, $0.13/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color White
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783024
- Zoro # G206439489
- UPC # 10859140003740
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Height | 4 in |
Details
Color | White |
Description
These Dealmed bandages are designed with a soft, non-stick, highly absorbent material that is breathable and allows for painless removal.They are perfect for administering first aid, first response, and ambulatory treatment of wounds.These pads are suited for any small wounds, cuts, abrasions, wounds, ulcers, applying ointments or removing makeup.They are also an essential addition to every classroom, office, and home first aid kit.They are designed with high grade USP Type VII cotton that withstands both wet-to-moist and wet-to-dry dressing.The sterile wound bandages come individually wrapped, in packages of two, in order to ensure cleanliness and further protect against possible infection. These incredibly strong and breathable sterile gauze pads will assure that no matter what you're doing, they will move with you to provide incredible coverage and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- HEALTH-O-METER Wall-Mounted Height Rod, 55", Gray (HHM205HR)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 6", 6/Bx, 8/Cs, 48PK (783106)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- Dealmed Gauze & Dressings