Shop All Gauze & Dressings
Dealmed
Gauze Pads, Post-Op, Sterile 2'S, 4" X 3", 4 Ply, 25/Bx, 24/Cs, 600PK
Mfr # 783043
Zoro # G506439431
product price: $109.99
/pk 600, $0.18/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783043
- Zoro # G506439431
- UPC # 10859140003757
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Height | 3 in |
Details
Color | White |
Description
MULTI-PURPOSE USE: Ideal for all environments, the post-op sponges are designed for dressing open wounds, prepping, cleaning, and more. They’re also great to have on hand for athletes, school nurses, lifeguards EMTs and at home first aid kits. KNOW ABOUT IT: The non-woven sponges are sterile, with their individual wrapping and packaged in an easy to open box to make handling easier and more efficient. The outer layer is constructed of highly absorbent non-woven fibers. For convenience, each sponge can be cut to fit any size wound. MAXIMUM DETAILS: Each sponge is 4" x 3", 4-ply that allow for ultimate absorption without sticking to the wound. Ease of removal helps minimize trauma to the wound site. Designed with superior quality with no exposed raw edges. OPTIMAL COMFORT: The advantage non-stick non-woven sponges have include lower risk of disrupting wound beds and lower risk of infections. Their non-woven material offers better wicking and more absorbency than single-layer sponges. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Post-Surgical Recovery Starts with Dealmed Post-Op & Gauze Sponges Healing begins with sterile Dealmed Post-Op Sponges. Their non-woven material offers better wicking and more absorbency than single-layer sponges. Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These Non woven post op sponges provide superior absorption for superior patient care. They are sterile 2's 4" x 3" 4 Ply and come 25 sponges in each box.
Post-Surgical Recovery Starts with Dealmed Post-Op & Gauze Sponges Healing begins with sterile Dealmed Post-Op Sponges. Their non-woven material offers better wicking and more absorbency than single-layer sponges. Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These Non woven post op sponges provide superior absorption for superior patient care. They are sterile 2's 4" x 3" 4 Ply and come 25 sponges in each box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDM Taylor Urns 320BL Cultured Marble Cremation Celtic Adult Urn; Sky Blue (320BL)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- VERIDIAN HEALTHCARE TENS Replacement Pads (4-Pack Electrodes) for 22-040 (22-046)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- DEALMED Surgical Gauze Sponge, N/S, 2" X 2", 8 Ply, 200/Bx, 25/Cs, 5000PK (783022)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- Dealmed Gauze & Dressings