Shop All Gauze & Dressings
Dealmed
Gauze Pads, N/S, Non Woven, 3" X 3", 4 Ply, 200/Bx, 20/Cs, 4000PK
Mfr # 783033
Zoro # G806439360
product price: $66.99
/pk 4000, $0.02/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783033
- Zoro # G806439360
- UPC # 10859140003993
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Height | 3 in |
Details
Color | White |
Description
Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These non-woven Sponges are Ideal for wound dressing, prepping and scrubbing, general purpose cleansing. They are highly absorbent and have less linting than standard gauze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- Dealmed Gauze & Dressings