Shop All Gauze & Dressings
Dealmed
Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, 20/Cs, 4000PK
Mfr # 783222
Zoro # G606439362
product price: $34.99
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Color White
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 783222
- Zoro # G606439362
- UPC # 10817415020007
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Height | 2 in |
Width | 2 in |
Details
Color | White |
Description
Dealmed Non-Woven Gauze Pads, Non-Sterile - MULTI-PURPOSE USE: Our non-woven sponges offer a wide range of dressing, cleaning, and prepping procedure uses, but not limited to dental gauze, oinment application, prepping/cleansing skin prior to waxing, make-up removal, chemical peel applications, dressing small blisters, and absorbing fluids. They are designed with no exposed raw edges for superior quality. Made of cotton, the sponges provide maximum absorption for ultimate wound care. KNOW ABOUT IT: Because of their thick and absorbent design and various sizes, Dealmed gauze are designed with a low-lint design to help prevent irritation. Not only valuable in the professional world, such as doctors offices and hospitals, these gauze sponges are useful for personal needs as well. They are designed with no exposed raw edges for superior quality. Made of cotton, the sponges provide maximum absorption for ultimate wound care. MULTIPLE SIZES: Dealmed Non-Woven Sponges are all conveniently packaged in 200 count sleeves. For quick and easy use, simply pull down one end for access. With multiple sizes available, no wound is never left unattended. Sizes include: 2" x 2", 3" x 3", and 4" x 4". OPTIMAL COMFORT: The advantage of non-stick non-woven sponges are preferable to woven gauze in performing open wound dressing due to lower risk of disrupting the wound bed and lower risk of any infections pads allow full comfort without sticking to the wound. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These non-woven Sponges are Ideal for wound dressing, prepping and scrubbing, general purpose cleansing. They are highly absorbent and have less linting than standard gauze.
Dealmed wound care products represent over a decade of quality and innovation trusted by health care professionals around the world. These non-woven Sponges are Ideal for wound dressing, prepping and scrubbing, general purpose cleansing. They are highly absorbent and have less linting than standard gauze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD AMENITIES Bodyography Artisan Soap, 1 oz., 300PK (HA-BD-005A)
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50 Lotion, Pouch, Wallmount Box, 50 Packets (61663)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- DEALMED Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK (783132)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, Ea., 200PK (783222)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- Dealmed Gauze & Dressings