Dealmed

Electrode Tab Adult 21 X 34 Mm, 100/Pouch, 10/Bx, 4/Cs, 4000PK


product price: $199.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 21 mm
  • Height 34 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 21 mm
Height 34 mm

Description

Enhance the speed, accuracy, and comfort of your routine heart monitoring activities with these Resting ECG Electrodes from Dealmed. Our disposable electrode patches keeps you fully stocked for every recording occasion whether you’re checking rate and rhythm, screening for abnormalities, doing a quick emergency assessment, or performing long-term recovery monitoring. Strong adhesive hydrogel sticks to skin without pain, itchiness, or discomfort, while the tabs’ relatively small surface area makes setting up leads a breeze. Our dependable backing and compact, airtight packaging ensure long-lasting shelf life whether you’re supplying for hospitals and cardiologists or providing on-the-go supplies for EMS and EMT. And if you have your heart set on savings, Dealmed always brings you the best deals on the industry’s highest quality goods. So, why wait to pad your stockpile? Add a pack of Resting ECG Electrodes to your cart today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.