Shop All Bandages
Dealmed
Elastic Bandage With Self-Closure - 2" X 5Yds, 10/Bx, 5/Cs, 50PK
Mfr # 783058
Zoro # G006439566
product price: $38.99
/pk 50, $0.78/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Support your active lifestyle with a healthy supply of Compression Bandages with Self Closures from Dealmed. A must-have for experienced athletes, accident-prone adults, clumsy kids, and post-surgical patients, these multipurpose wraps provide the flexible comfort and long-lasting elasticity you need to heal quickly and prevent future injuries. Each expandable bandage arrives neatly packed in its own individual wrapper with two aluminum clasps, so you always have a clean, sterile supply on hand. Toss a few in your gym bag, first aid kit, medical cart, or glove box, and you’re always covered.
Our premium dressings are composed of hypoallergenic polyester and other soft, breathable fabrics free from natural latex. They’re antimicrobial, moisture-wicking, self-adhering, and snugly conform to any area of the body while retaining a flexible stretch and gentle feel. And with a variety of sizes available, there’s no wrap job you can’t handle. Use to minimize swelling in feet and ankles; stabilize a sprained wrist or knee; apply pressure to an active wound; or prevent injuries during a strenuous gym session. If you demand more from your medical supply, shop no further. Stock Dealmed today!
Dealmed Brand Elastic Comfort Compression Bandage Wrap with Self-Closure, 4.5 yds. Stretched - MULTI-PURPOSE USE: Ideal for all environments, these Compression Elastic Bandages are suitable for doctors, EMTs, hospitals, sport trainers, first aid kits, and at home use. They’re also great to have on hand for athletes, school nurses, and ambulances for those to use with aching muscles and joints. CHOICE OF BANDAGES: Dealmed offers four varieties of elastic bandages to accommodate everyone’s needs. Choose bandages with widths of 2 inches, 3 inches, 4 inches and 6 inches. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed premium elastic bandages are convenient and efficient with the use of self closure feature. These bandages are tannish in color (white with tan), easy-to-use, fast and apply maximum compression. Comfortable and strong enough for laundering and repeated usage.
Our premium dressings are composed of hypoallergenic polyester and other soft, breathable fabrics free from natural latex. They’re antimicrobial, moisture-wicking, self-adhering, and snugly conform to any area of the body while retaining a flexible stretch and gentle feel. And with a variety of sizes available, there’s no wrap job you can’t handle. Use to minimize swelling in feet and ankles; stabilize a sprained wrist or knee; apply pressure to an active wound; or prevent injuries during a strenuous gym session. If you demand more from your medical supply, shop no further. Stock Dealmed today!
Dealmed Brand Elastic Comfort Compression Bandage Wrap with Self-Closure, 4.5 yds. Stretched - MULTI-PURPOSE USE: Ideal for all environments, these Compression Elastic Bandages are suitable for doctors, EMTs, hospitals, sport trainers, first aid kits, and at home use. They’re also great to have on hand for athletes, school nurses, and ambulances for those to use with aching muscles and joints. CHOICE OF BANDAGES: Dealmed offers four varieties of elastic bandages to accommodate everyone’s needs. Choose bandages with widths of 2 inches, 3 inches, 4 inches and 6 inches. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed premium elastic bandages are convenient and efficient with the use of self closure feature. These bandages are tannish in color (white with tan), easy-to-use, fast and apply maximum compression. Comfortable and strong enough for laundering and repeated usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- FIRST AID ONLY Plastic Adhesive Bandages, 3 x 0.75, PK100 (G155)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- DEALMED Adhesive Bandages, Fabric, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783810)
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- DEALMED Elastic Bandages, With Clip Closure, 3", 10/Bx, 5/Cs, 50PK (783663)
- DEALMED Fabric Bandages Sterile, Knuckle, 1-1/2" X 3", 100/Bx, 24/Cs, 2400PK (783619)
- 3M ACE 207314 Elastic Bandage with E-Z Clips, 3" (207314)
- Dealmed Bandages