Shop All Exam Room Equipment
Dealmed
Drape Sheet - 2 Ply Tissue, 40"X 48", Blue, 100/Cs, 100PK
Mfr # 784075
Zoro # G706440688
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 40 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 784075
- Zoro # G706440688
- UPC # 817415020987
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Size | 40 in x 48 in |
Details
Color | Blue |
Description
Dealmed Drape Sheets, 2-ply Tissue - OPTIMAL COMFORT AND PROTECTION: Dealmed Drape Sheets are soft and breathable that provide modest protection and covering. MULTI-PURPOSE USE: Ideal for routine exams and office procedures where patient or equipment draping is required. DURABLE AND STRONG: Provides patient protection and privacy during any type of personal exam without the fear of tearing or penetration. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Drape Sheets, 40" x 72", White, 100 count - Soft and breathable drape sheets that provide modest protection and covering. - Ideal for routine exams and office procedures where patient or equipment draping is required. Provides patient protection and privacy during any type of personal exam.
Dealmed Drape Sheets, 40" x 72", White, 100 count - Soft and breathable drape sheets that provide modest protection and covering. - Ideal for routine exams and office procedures where patient or equipment draping is required. Provides patient protection and privacy during any type of personal exam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Red, PK12 (8708T)
- IRISH SPRING Bar Soap, Clean Fresh Scent, 3.75oz, PK54 (14177)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- DEALMED 18" X 26" Fenestrated Drape, 50Pk/Bx; 6Bx/Cs, 300PK (783409)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- Dealmed Exam Room Equipment