Shop All Exam Room Equipment
Dealmed
Drape Sheet - 2 Ply Tissue, 40" X 48", White, 100/Cs, 100PK
Mfr # 784071
Zoro # G606440726
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 10 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 784071
- Zoro # G606440726
- UPC # 817415021014
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Size | 10 in x 48 in |
Details
Color | White |
Description
Dealmed Drape Sheets, 2-ply Tissue - OPTIMAL COMFORT AND PROTECTION: Dealmed Drape Sheets are soft and breathable that provide modest protection and covering. MULTI-PURPOSE USE: Ideal for routine exams and office procedures where patient or equipment draping is required. DURABLE AND STRONG: Provides patient protection and privacy during any type of personal exam without the fear of tearing or penetration. HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Dealmed Drape Sheets, 40" x 48", White, 100 count - Soft and breathable drape sheets that provide modest protection and covering. - Ideal for routine exams and office procedures where patient or equipment draping is required. Provides patient protection and privacy during any type of personal exam.
Dealmed Drape Sheets, 40" x 48", White, 100 count - Soft and breathable drape sheets that provide modest protection and covering. - Ideal for routine exams and office procedures where patient or equipment draping is required. Provides patient protection and privacy during any type of personal exam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Respironics Alice 5 Spo2 Adapter Cable (ALICE 5 SPO2 ADAPTER CABLE RESPIRONICS)
- MEDIQUE Antacid, 250PK (80248)
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- 3M Electrode Skin Prep Tape, Red Dot with Dispenser 075 x 196 (2236)
- DEALMED FINGER PULSE OXIMETER (786022)
- DEALMED Alcohol Prep Pad, Medium, 400/Bx, 10/Cs, 4000PK (781040)
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- OASIS Lap Sponge, Sterile, 18in X 18in, 200 Per Case (LAP1818CS)
- Dealmed Exam Room Equipment