Shop All Disposable Cups and Lids
Dealmed
Disposable Clear Plastic Cups, 9 Oz, 100 Ct, 25/Cs, 2500PK
Mfr # 781039
Zoro # G606439379
product price: $129.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dealmed
- MFR # 781039
- Zoro # G606439379
- UPC # 817415021151
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Size | 9 oz. |
Details
Disposable Foodware Color | Clear |
Description
The Dealmed medicine dosage cups aid in easily sorting and administering medication accurately. Whether it be in liquid form or pill form, the clear plastic allows for easily monitoring the accurate medication. Ideal for all environments, the medicine dispenser cupsare suitable for doctor's offices, school nurse's, hospitals, nursing homes, and medical practices. They’re also great to have on hand for at home use.Labeled measurement markings on the side walls paired with see through plastic aids practitioners in dispensing prescriptions correctly and ensure patient compliance quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Boning Knife, Narrow, Curved, 6In, NSF (01493)
- WHIRLPOOL Freezer Door Gasket, Black (12550101Q)
- FUNNEL KING Measuring Container, Removable Spout, 2qt. (94220)
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- DEALMED Disposable Clear Plastic Cups, 3 Oz, 100 Ct, 25/Cs, 2500PK (781033)
- DEALMED Disposable Clear Plastic Cups, 5 Oz, 100 Ct, 25/Cs, 2500PK (781035)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, 50/Cs, 5000PK (781031)
- DEALMED Disposable Clear Plastic Cups, 7 Oz, 100 Ct, 25/Cs, 2500PK (781037)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- SOLO Symphony Design Hot Cup 8 oz., Pk1000 (X8)
- TOUCH OF COLOR Clear Plastic Cups, 12oz, 240PK (28114171)
- Dealmed Disposable Cups and Lids