Dealmed

Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK


product price: $71.89
/pk 2000, $0.04/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6 in

Description

Dealmed 6" Sterile Cotton-Tipped Wood Applicators, 200 count - There are 100 peel-down pouches (2 applicators per pouch), for a total of 200 sterile cotton tipped applicators in one box. These sterile tipped applicators are individually wrapped with 2 per pouch and can be used for cleaning skin or applying medication. Not only do the applicators come with high quality soft cotton tips that guarantee precise application and no irritation but they are absorbable helping them be the perfect option for wound cleansing and care, applications of medication, and other medical uses. The wooden shafts help improve dexterity and accuracy and great for a phyisician's office, extended care facility, hospital, or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.