Dealmed

18" X 26" Fenestrated Drape, 50Pk/Bx; 6Bx/Cs, 300PK


product price: $99.99
/pk 300, $0.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 18 in x 26 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 26 in

Description

Sterile drape sheet used for medical protective wear for patients during surgeries. This surgical poly drape absorbs liquids, polyethylene middle layer helps eliminate risk of moisture strike through.
- Disposable Drapes are made of tissue-poly-tissue. 3-ply drape sheets are soft and tear-resistant. S Single-use disposable sheets that are easily discarded after each patient use. Not made with natural rubber latex.
- Provides sterile surface to act as a barrier with an absorbent fabric. Laminated plastic film
excellent protection as the fabric soaks up spills and the plastic film provides a barrier to wound.
- Used in the operating room to protect the patient, clinicians, and equipment. Can be used to wrap sterile surgical instruments and to cover equipment in the surgical suite. Excellent for minor surgical procedures.
- THE FENESTRATED SURGICAL DRAPES/TOWELS can be used in a surgical situation to allow access to operative site while protecting the surrounding area. Sterile surgical field drape is designed to cover an area of the body prior to performing surgical procedures or examinations. This type of drape can be used in any medical facility, including veterinarian clinics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.