Shop All Tool Belts & Pouches
Deadon
Tool Pouch, Large Tape Measure Holder, 600 Denier Poly
Mfr # DO-TH
Zoro # G5563577
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Denier Poly
- Tool Storage Type Included Tool Pouch
- Features Tape Measure Holder; Dual Fastening System; Clip or Use Belt Loop; Locking Strap with Snap; Compatible with Dead On Rig System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # DO-TH
- Zoro # G5563577
- UPC # 644323692186
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Large Tape Measure Holder |
Material | 600 Denier Poly |
Tool Storage Type Included | Tool Pouch |
Features | Tape Measure Holder; Dual Fastening System; Clip or Use Belt Loop; Locking Strap with Snap; Compatible with Dead On Rig System |
Description
Large Tape Measure Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4308)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- DEADON Utility Pouch (HD54017)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- DEADON Cell Phone Holder, Small (DO-400S)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- Deadon Tool Belts & Pouches