Shop All Tool Belts & Pouches
Deadon
Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets
Mfr # HDP411014
Zoro # G5563610
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Denier Poly Material
- Tool Storage Type Included Tool Belt
- Features Loadbear Stretch Suspension; Infinity Belt Fits Up 52" Waist; Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets On Belt; Web Hammer Loop; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Clip; Moisture Wicking Belt and Shoulder Lining; Adjustable Drill Holster; Tall Front Pockets for Holding Meters
- Waist Size Fits up to 52"
- Number of Pockets 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # HDP411014
- Zoro # G5563610
- UPC # 644323700065
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Suspension Rig,Electricians |
Material | 1680 Denier Poly Material |
Tool Storage Type Included | Tool Belt |
Features | Loadbear Stretch Suspension; Infinity Belt Fits Up 52" Waist; Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets On Belt; Web Hammer Loop; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Clip; Moisture Wicking Belt and Shoulder Lining; Adjustable Drill Holster; Tall Front Pockets for Holding Meters |
Number of Pockets | 14 |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
If you are looking for a tool belt that will meet your needs, the Deadon HDP411014 Suspension Rig is just what you need. Made of 1680 denier poly material, this suspension rig has been designed to last. It features 14 pockets with plenty of storage space for all your tools. With a waist size that fits up to 52", it is the perfect size for any user. Its SAE measurement type means you can keep track of all your measurements and be precise in your work. The Deadon HDP411014 Suspension Rig comes complete with everything you need to get started on your next project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter Dremel1/8Cone#118 (118)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8ST)
- DEADON Cell Phone Holder, Small (DO-400S)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-XXL)
- Deadon Tool Belts & Pouches