Shop All Tool Belts & Pouches
Deadon
Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets
Mfr # HDP400945
Zoro # G5563629
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Denier Poly Material
- Tool Storage Type Included Tool Belt
- Features Loadbear Stretch Suspension; Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets on Belt; Speed Square Pocket; Dual Hammer Loops: Steel and Web; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining
- Width 30"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # HDP400945
- Zoro # G5563629
- UPC # 644323700072
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 30" |
Waist Size | Fits up to 52" |
Details
Item | Suspension Rig,Carpenters,30" |
Material | 1680 Denier Poly Material |
Tool Storage Type Included | Tool Belt |
Features | Loadbear Stretch Suspension; Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets on Belt; Speed Square Pocket; Dual Hammer Loops: Steel and Web; Cell Phone Pocket Holds iPhone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining |
SAE or Metric | SAE |
Number of Pockets | 18 |
Measurement Type | SAE |
Description
Suspension Rig,Carpenters,30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182015)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- WESTWARD Vacuum Sponge and Paper Filter (TT10Z916VSG)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- DEADON Cell Phone Holder, Small (DO-400S)
- DEADON Utility Pouch (HD54017)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- Deadon Tool Belts & Pouches