Shop All Tool Belts & Pouches
Deadon
Tool Belt, Suspension Rig, Ballistic, 26", Ballistic Nylon, 19 Pockets
Mfr # DO-BSR
Zoro # G5563647
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Belt
- Features Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets on Belt; Speed Square Pocket; Dual Hammer Loop Steel & Web; Cell Phone Pocket Holds Iphone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining
- SAE or Metric SAE
- Waist Size Fits up to 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # DO-BSR
- Zoro # G5563647
- UPC # 644323692001
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Suspension Rig,Ballistic,26" |
Material | Ballistic Nylon |
Tool Storage Type Included | Tool Belt |
Features | Barrel Bottom Pouches for Extra Capacity; Single Body Pouch Construction; Monster Grommets on Belt; Speed Square Pocket; Dual Hammer Loop Steel & Web; Cell Phone Pocket Holds Iphone 6 Plus; Tape Measure Top Pocket; Chest Retaining Strap; Moisture Wicking Belt and Shoulder Lining |
SAE or Metric | SAE |
Number of Pockets | 19 |
Measurement Type | SAE |
Description
You will never have to worry about losing your tools again when you equip yourself with the Deadon Do-BSR Suspension Rig, Ballistic, 26". This high-quality tool belt and pouch has plenty of space for all your tools. Made of ballistic nylon, this tool belt and pouch is extremely durable. The belt fits waists up to 52", making it suitable for men and women. The 19 pockets allow you to keep your most essential tools within easy reach. With its quality construction and reliable storage, the Deadon Suspension Rig is a smart choice that will make working easier.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- PROTO 3/8 in Drive Slotted Socket Bit SAE 5/16 in Tip, 3 in L (J5240A)
- TEKTON 1/2 Inch Cold Chisel (66005)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- DEADON Cell Phone Holder, Small (DO-400S)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- Deadon Tool Belts & Pouches