Shop All Tool Belts & Pouches
Deadon
Pro Pouch, Electricians, 4-1/4"
Mfr # HDP222496
Zoro # G5563601
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Pro Pouch,Electricians,4-1/4"
- Compatible with Product Type Tool Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # HDP222496
- Zoro # G5563601
- UPC # 644323700225
- Country of Origin Multiple
- Category Tool Belts & Pouches
Details
Item | Pro Pouch,Electricians,4-1/4" |
Tool Storage Type Included | Tool Pouch |
Features | Pro Pouch,Electricians,4-1/4" |
Compatible with Product Type | Tool Belts |
Description
The Deadon HDP222496 Pro Pouch is a sturdy pouch that provides storage for your pliers, screwdrivers and other tools. It has a size of 4 1/4". The Deadon HDP222496 Pro Pouch will make transporting your tools a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 23/32 (53646)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- DEADON Cell Phone Holder, Small (DO-400S)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- Deadon Tool Belts & Pouches