Shop All Nail Pullers, Wrecking and Pry Bars
Deadon
Nail Puller, Exhumer, 10-5/8"
Mfr # EX9
Zoro # G5563665
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.6"
- Pry Bar Sub-Category Nail Pullers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deadon
- MFR # EX9
- Zoro # G5563665
- UPC # 644323691110
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10.6" |
Details
Pry Bar Sub-Category | Nail Pullers |
Item | Nail Puller,Exhumer,10-5/8" |
Description
Nail Puller,Exhumer,10-5/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- TUNGALOY Inserted Solid Drill Head, DMP125 AH, PK2 (6863040)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock (BG-10-L)
- DEADON Wrecking Bar, Annihilator, 18" (AN18)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- DEADON Nail Puller, Exhumer, Classic Style, 10.5" (EX9CL)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- Deadon Pullers and Separators