Shop All Tool Belts & Pouches
Dead On
Dead On HDP400945 Carpenter's Suspension Rig, 52 in Waist, 18-Pocket, Poly Fabric, Black
Mfr # HDP400945
Zoro # G804307760
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dead On
- MFR # HDP400945
- Zoro # G804307760
- UPC # 644323700072
- Country of Origin China
- Category Tool Belts & Pouches
Details
Color | Black |
Description
Made of 1680 denier heavy-weight poly fabric. "LoadBear" stretch suspension, infinity belt fits up to 52 in. Single body construction (no joints to fail). Barrel bottom pouches for extra capacity.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/8" (80652)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041PF)
- CLC WORK GEAR Apron 12Pocket Nylon (1429)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- CUSTOM LEATHERCRAFT HOLSTER CRDLS DRILL RHT (DRL91)
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- Dead On Tool Belts & Pouches