Shop All Tool Belts & Pouches
Dead On
Belt, Black, Polyester
Mfr # DO-HSR
Zoro # G507373208
Sold in multiples of 2 for $987.98
Free Shipping & Returns
$987.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dead On
- MFR # DO-HSR
- Zoro # G507373208
- UPC # 644323693107
- Country of Origin Thailand
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Belt |
Color | Black |
Description
The hybrid is a new generation of tool belts, combining the best that leather and fabric has to offer The leather is for durability, applied in all the right places The fabric keeps the rig lightweight and is weatherresistant Belt fits up to 54 in waists and cuts to size
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- J.W. WINCO JW Winco GN717-4-M6-C-ST Indexing Plunger (717-4-M6-C-ST)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- SUNBELT Tool Holster, Deluxe 9" x6" x0.8" (A-B1AB0897231)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500107)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- SANTA BARBARA CHILI ROASTER Belt, Tool Belt Apron, Yellow, Purple & Black, Canvas Material (CRAPRON-TB)
- Dead On Tool Belts & Pouches