Shop All Clamp Accessories
De-Sta-Co
Wrist Clamp Ext 2.5In. X 1In. Dia
Mfr # CPI-SEC-2510
Zoro # G3184749
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-SEC-2510
- Zoro # G3184749
- Country of Origin United States
- Category Clamp Accessories
Details
Item | Wrist Clamp Ext 2.5In. X 1In. Dia |
Description
Wrist Clamp Ext 2.5In. X 1In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- KD TOOLS Torx Bit Sockets, 1/4"Dr, 1/4"Dr, T20 (80174)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- DE-STA-CO De-Sta-Co 507209 Swivel Pad (507209)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Flanged Washer (235106)
- DE-STA-CO Cap Neoprene 7/32 Dia. Hole 424107 (424107)
- DE-STA-CO 821560 Rebuild Kit For 8216 (821560)
- BESSEY Spindle Service Part, 7200 (3100401)
- De-Sta-Co Clamp Accessories