Shop All Handle Toggle Clamp Accessories
De-Sta-Co
With Toggle Lock Plus 344
Mfr # 344-R
Zoro # G3129257
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Latch Plate
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width 2.12 in
- Overall Length 5.77 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 344-R
- Zoro # G3129257
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 2.12 in |
Overall Length | 5.77 in |
Overall Depth | 5.12 in |
Height Under Arm | 0.5 in |
Arm Length | 3.14 in |
Fastener Thread Size | 5/16 in |
Description
With Toggle Lock Plus 344, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 1.22 in, Drawing Movement Without Thumb Control 2.46 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Vertical U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 3.14 in, Body Material Steel, Clamping Force 2,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Digital Torque Wrench, Full-Size (2465-20, 48-11-2411)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DE-STA-CO Clamp Straight-Line Action 605-M (605-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Spindle 2 105109 102118 (102208)
- DE-STA-CO Clamp Straight Line Action 608-M (608-M)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- DE-STA-CO Model With Grip (91090)
- DE-STA-CO Spindle 2 220112 205109 (205203)
- De-Sta-Co Clamps