Shop All Handle Toggle Clamp Accessories
De-Sta-Co
With Metric Plunger Body 6004
Mfr # 6004-MM
Zoro # G3129756
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jam Nut
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Length 5.52 in
- Overall Width 1 in
- Plunger Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6004-MM
- Zoro # G3129756
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 5.52 in |
Overall Width | 1 in |
Plunger Height | 0.44 in |
Tip Diameter | 9/16 in |
Spindle Thread Size | M8 |
Arm Length | 1.5 in |
Height Under Arm | 0.44 in |
Overall Depth | 4.21 in |
Fastener Thread Size | M20 |
Description
With Metric Plunger Body 6004, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread M8, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Steel, Clamping Force 450 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/2 (C47718)
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- De-Sta-Co Clamps