Shop All Handle Toggle Clamp Accessories
De-Sta-Co
With 375509 Latch 375-B
Mfr # 375-B
Zoro # G3129421
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Length 10.19 in
- Overall Width 2.5 in
- Handle Color Red
- Latch Release Style Manual Latch Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 375-B
- Zoro # G3129421
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 10.19 in |
Overall Width | 2.5 in |
Arm Length | 2.72 in |
Height Under Arm | 1.13 in |
Overall Depth | 4.19 in |
Description
With 375509 Latch 375-B, Base Mounting Style Weld-On, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,000 lbf, Hook Adjustment - Maximum 0.81 in, Drawing Movement Without Thumb Control 3.5 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Horizontal U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.72 in, Body Material Steel, Clamping Force 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Concrete Float, 9 x 4 x 5/8 In, Rubber (13P541)
- STEELMAN Wheel Weight Hammer (75027-N)
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- DE-STA-CO 247208-M De-Sta-Co (247208-M)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Latch Clamp - 311 W/ Carbo (3011)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- De-Sta-Co Clamps